Urrea Straight Jaw Puller Set 4234, 10 Ton, 2-Way 6 Jaws, 12 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
These pullers are mainly for the automotive industry where parts like pulleys, gears, and large sprockets are used in assembly lines, making their extraction easier and safer. Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions. WITH OUT METAL BOX
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10.5 lbs |
| Spread | 10 in |
| Jaw Max Reach (A) | 3" |
| Max Jaw Spread | 10" |
| Jaw Max Reach (B) | 7" |
| Jaw Max Reach (C) | 7-9/32" |
| Exposed Screw Length | 8-9/16 in |
| Head Height | 1-5/8 in |
Product Details
| Type | Straight Jaw Puller Set |
| Number of Pieces | 12 |
| Capacity | 10 |
| Number of Jaws | 6 |
| Manufacturers Part Number | 4234 |
| Jaw Type | 2-Way |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M, ASME / ANSI B107.52M, FEDERAL GGG-P-781 |