Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088559

MPN #: 456350AST

Reversible Microcentrifuge Tube Rack, 80-Place/60-Place, Assorted, 5/Pack

Product Description
Features
  • Produced from polypropylene (PP)
  • Autoclavable
  • Excellent rack for benchtop use or freezer storage.
  • Excellent chemical & temperature resistance
  • 80/60 well rack capacities
  • ?80-Place for 1.5 & 2.0mL tubes
  • 60-Place for 0.5 & 0.2mL tubes
PRICE
$54.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number456350AST
Package Quantity5
BrandGlobe Scientific