- Link multiple racks together for a custom rack solution
- Autoclavable polypropylene (PP)
- Heavy-duty construction is durable and chemical resistant
- Multiple colors available for benchtop organization at a glance
- Numeric markings for sample identification
- Versatile design accommodates different tube sizes on each side
- The four sides hold the following tubes
- ?Four (4) - 50mL Tubes
- Twelve (12) - 15mL Tubes
- Thirty Two (32) - 1.5mL Tubes
- Thirty Two (32) - 0.5mL Tubes
TUFFBLOK Tube Rack, 4-Way, Polypropylene, Link Together, Assorted Colors, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$57.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 456940AST |
| Package Quantity | 5 |
| Color | Assorted |
| Brand | Globe Scientific |