Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227798

MPN #: 8941073013

Chicago Pneumatic Reversible Pistol Grip Air Drill, 1/4" Drive Size, 3300 RPM

Product Description
Designed for body shops or general maintenance applications such as drilling, honing, reaming and hole sawing, the CP7300 / CP928X / CP978X / CP979X Series offers high comfort with its composite housing with thermoplastic rubber handle grip, its wings on right & left sides to guide the forefinger and its handle exhaust. This model belongs to theCP7300 / CP928X / CP978X / CP979X Series which is composed of 11 models: 3 x 1/4" drills, 4 x 3/8" drills and 4 x 1/2" drills

Benefits:
  • Composite housing with TPR grip and side wings for comfort
  • Large teasing trigger with progressive valve for hole control
  • Handle exhaust directs airflow away from operator
  • Flat back design for better pushing during drilling & tapping


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16
Weight1 lbs
Min Hose Size3/8 in
Chuck Size1/4 in

Product Details

Handle MaterialRubber
CFM21 CFM
Horsepower0.31 HP
ColorRed/Black
Chuck TypeKeyed Chuck
Average Air Consumption21 SCFM
Side Grip HandleNo
StylePistol
ReversibleNo
CFM High21 CFM
Manufacturers Part Number8941073013
PSI90 psi
Housing MaterialAluminum/Composite Over-Sleeve
Free Speed3300 rpm
ExhaustHandle
BrandChicago Pneumatic

Warranty

Warranty1 yr