Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133714

Global Industrial™ Reversible Air Drill, 3/8" Drive Size, 2200 RPM

Product Description
✓ Sturdy and powerful low-vibration composite housing
✓ Powerful Jacob's-keyed chuck for a secure bit grip
✓ Variable-speed control with 2200 max RPM for accurate control

The Global Industrial™ Composite Reversible 3/8" Drive Air Drill provides the power you need with low noise and excellent ergonomic comfort. Its 3/8" Jacob's-keyed chuck offers positive & secure gripping strength for bits that won't slip or come out during use. The drill has variable-speed for pin-point control and is exhausted through the handle, so particles are not directed back at your face for improved safety.

  • 2200 maximum RPM can quickly bore through materials
  • PRICE
    $109.95

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9-3/16
    Width6-7/8 in
    Height2-1/8 in
    Weight2 lbs
    Air Inlet0.25 in
    Chuck Size3/8 in
    Hose Size Inside Diameter0.375

    Product Details

    TypeAir Drill
    CFM4 CFM
    ColorBlack
    Chuck TypeKeyed Chuck
    Side Grip HandleNo
    StylePistol Grip
    ReversibleYes
    MaterialComposite
    Manufacturers Part Number133714
    CFM @ 90 PSI25 CFM
    Free Speed2200 rpm
    ExhaustHandle
    BrandGlobal Industrial

    Warranty

    Warranty1 yr