Benefits:
- Powerful and efficient motor resists to stalls
- Handle exhaust allowing the air to flow away from the operator
Weights & Dimensions
| Length | 7 |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 3/8 in |
Product Details
| Handle Material | Aluminum |
| CFM | 17 CFM |
| Horsepower | 0.5 HP |
| Color | Silver |
| Chuck Type | Keyed Chuck |
| Average Air Consumption | 17 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | No |
| CFM High | 17 CFM |
| Manufacturers Part Number | T022698 |
| PSI | 90 psi |
| Housing Material | Aluminum |
| Free Speed | 2400 rpm |
| Exhaust | Handle |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 2 yr |