Reynolds® 12" Foodservice Film Roll with Easy Glide Slide Cutter Box
Write a Review
|
Questions & Answers (0)
Product Description
Continuous length film. Use for covering, storing, wrapping. Easy-to-use slide cutter mounted on sturdy insert. Cuts film cleanly and neatly in both directions. Film clings to the slider without bunching up. One roll per case.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 12 in |
| Size | 12" x 2000' |
Product Details
| Type | Foodservice Film (Slide Cutter) |
| Package Quantity | 1 Roll |
| Description | Foodservice Film Wrap |
| Color | Clear |
| Manufacturers Part Number | REY 910SC |
| Brand | Reynolds Wrap |