Food Wraps
Food wraps are designed to preserve the freshness and quality of food items, extending their shelf life and preventing spoilage. They act as a protective barrier between food items and external contaminants, maintaining sanitation standards. Food wraps are ideal for restaurants, deli's, bakeries and any commercial kitchen.
Most Relevant
Aluminum Wraps

Aluminum Wraps are thin aluminum sheets that preserve and protect food by resisting moisture and odors. The aluminum material is a barrier against external elements and is ideal for packaging and storing food. These wraps are frequently used in restaurants, catering services, cafeterias, and office breakrooms and lunchrooms to store food in the fridge, freezer, or keep it warm before serving.
| Compare | Image | Color | Length | Package Quantity | Size | Type | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Silver | 500 ft | 1 Roll | 18"x500' | Heavy Duty Aluminum Foil | 18 in | WBB1223389 | $159.95 | ||
![]() | Silver | 1000 ft | 1 Roll | 18" x 1000' | Heavy-Duty Aluminum Foil | 18 in | WBB55544 | $339.95 | ||
![]() | Silver | 8-1/2 | 1000 | 3-1/2" x 8-1/2" x 1-1/2" | Bags | 3-1/2 in | WBB3130576 | $109.95 | ||
![]() | Silver | 10-3/4 | 3000 | 9" x 10-3/4" | Interfolded Foil Sheets | 9 in | WBB3180486 | $199.95 | ||
![]() | Silver | 10-3/4 | 2400 | 12" x 10-3/4" | Aluminum Foil Sheets | 12 in | WBB3130625 | $189.95 | ||
![]() | Silver | 1000 | 1 | 24" x 1,000' | Heavy Duty Aluminum Foil | 24 in | WBB3180487 | $319.95 | ||
![]() | Silver | 1000 ft | 1 Roll | 18" x 1000' | Standard Aluminum Foil | 18 in | WBB55542 | $235.95 | ||
![]() | Silver | 500 ft | 1 Roll | 12"x500' | Heavy Duty Aluminum Foil | 12 in | WBB1223391 | $169.95 | ||
![]() | Silver | 500 ft | 1 Roll | 12"x500' | Heavy-Duty Aluminum Foil | 12 in | WBB1223294 | $70.95 | ||
![]() | Silver | 12 | 3000 | 10-3/4" x 12" | Interfolded Foil Sheets | 10-3/4 in | WBB3180507 | $295.95 |
Showing 1-10 of 27 results
Wax Paper & Liners

Wax paper and liners reduce cleaning times in commercial food storage solutions. Economical waxed paper reduces mess and platters in microwaves or ovens; Wax liners cover pans to prevent sticking and offer clean and easy release from baked goods, pizzas, and other items that stick. Bulk wax paper has wet strength and can withstand high heat for greater performance in commercial food settings.
Showing 1-10 of 18 results
Foodservice Films

Foodservice films are a go-to solution for preserving and protecting food items. Foodservice film wrap is ideal for wrapping sandwiches, covering dishes, or storing food. These films provide a versatile and cost-effective option for foodservice establishments.
Showing 1-10 of 13 results
Bagcraft Papercon® Grease-Resistant Paper Wrap/Liners

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liners are designed for food service applications. They prevent oil and liquid penetration, maintaining food freshness and resisting grease. These lined sheets are ideal for pan and basket liners, tabletop covers, and separator sheets. Ideal for packaging sandwiches, burgers, and other grab-and-go items in restaurants, cafes, and delis.
Showing 1-10 of 17 results
Boardwalk® PVC Food Wrap Film

Boardwalk® PVC food wrap film provides short term refrigeration or room temperature storage needs in commercial food-handling applications. Made from high-quality PVC, this cling film is transparent to provide product visibility for clear identification. The Boardwalk® PVC food wrap film has a built-in cutter and is perfect for preserving freshness in kitchens, delis, and food establishments.
Reynolds Wrap® Metro™ Light-Duty Film with Cutter Box

Reynolds Wrap® Metro™ light-duty film with cutter boxes simplify the process of food wrapping in kitchens, cafeterias, and catering services. The light duty film wrap has a tight seal for short term refrigerator or room temperature storage. The see-through plastic offers product visibility for clear identification. The cutter box has a metal edge to cut cling wrap into desired lengths.















