Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paterson

Model # :WBB3180837

MPN #: WG01030

Paterson Grease-Resistant Food Wrap, 16"L x 15"W, Natural, Pack of 3000

Product Description
Grease-resistant food wrap keeps food presentation neat while reducing the potential for leak through. Excellent for greasy burgers, messy wings, and a variety of foods. Less wasteful alternative to plastic wraps and containers. No intentional PFAS added.

PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width15 in
Size15" x 16"

Product Details

StyleBox
TypeGrease Resistant Wrap
Made in the USAYes
MaterialPaper
Package Quantity3000
DescriptionGrease-Resistant Food Wrap
ColorBrown
Manufacturers Part NumberWG01030
BrandPaterson