Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884159

MPN #: RFB2RT

Wiremold Rfb2rt Floor Bx Internal Comm Bracket W/1 Tracjack Bezel & 1 Series Ii Bezel - Pkg Qty 10

Product Description
Wiremold RFB2RT Floor Box Internal Communication Bracket W/One TracJack Bezel & One Series II Bezel

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$299.50  Sold in packages of 10 / $29.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionInternal Communication Bracket W/One TracJack Bezel
Manufacturers Part NumberRFB2RT
Cable EntryThrough Floor
BrandWiremold