
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hoffman RHJ1816HWLG Raised Hinged Screw Cvr Encl, 19.32x17.31x11.07, Fiberglass
Enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility.
Features:
Enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility.
Features:
- Compression-molded fiberglass construction
- Overlapping solid raised-cover
- Cover fastens with screws
- Type 304 stainless steel piano hinges on hinged models
- Integral mounting brackets
- Enclosures protect equipment and operators from indirect electrical contact
Weights & Dimensions
- A x B x C 17.48 x 15.77 x 9.44 in
- Panel Size 16.75 x 14.88 in
Product Details
- Type 4X
- Steel Panel A18P16
- Aluminum Panel A18P16AL
- Brand Hoffman
- Description Raised Cover With Screws
- Door Fasteners Hinged, 2 screws
- Material Fiberglass
- Manufacturers Part Number RHJ1816HWLG
Customer Review
Product Q & A
There are no questions for this product.

Hoffman RHJ1816HWLG Raised Hinged Screw Cvr Encl, 19.32x17.31x11.07, Fiberglass
$279.95
- Product Information
- Customer Review
- Product Q&A