Satco 90-056 Ribbed Canopy Kit - White Finish 7/16-in. Center Hole
Write a Review
|
Questions & Answers (0)
Product Description
Ribbed Canopy Kit - White Finish, 7/16-in. Center Hole
5-in. Diameter. Includes Hardware.
5-in. Diameter. Includes Hardware.
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Manufacturers Part Number | 90-056 |
| Type | Ribbed Canopy Kit |
| Color | White |
| Brand | Satco |