Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147751

MPN #: 222

L.H.Dottie® Ribbed Tubular Plastic Anchor, #10 & #12 s, Green, 100 Pack

Product Description
The Straight Plastic Anchor is an extruded tubular plastic anchor that is used in solid wall applications. The anchor has a lip to prevent falling into deep holes or hollow walls. These anchors are not recommended for use overhead or applications where holding values are critical.

PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#10-12
Drill Diameter1/4 in

Product Details

Country of OriginDenmark
MaterialPolyethylene
Package Quantity100
Manufacturers Part Number222
Anchor TypeTubular Plastic Anchor
BrandL.H.Dottie