L.H.Dottie® Conical Plastic Anchor, #12, #14 & #16 s, Green, 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Winged Plastic Anchor is manufactured via injection molding and is designed to be used in conjunction with a sheet metal or wood screw. It can be used in solid and hollow wall applications, and in concrete, block or brick. The anchor has a lip to prevent falling into deep holes or hollow walls and are not recommended for use overhead or in applications where holding values are critical.
PRICE
$7.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #12-14-16 |
| Drill Diameter | 5/16 in |
Product Details
| Country of Origin | Canada |
| Material | Polyethylene |
| Package Quantity | 50 |
| Manufacturers Part Number | 123 |
| Anchor Type | Conical Plastic Anchor |
| Brand | L.H.Dottie |