L.H.Dottie® Ribbed Tubular Plastic Anchor, #12 & #14 s, Green, 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Straight Plastic Anchor is an extruded tubular plastic anchor that is used in solid wall applications. The anchor has a lip to prevent falling into deep holes or hollow walls. These anchors are not recommended for use overhead or applications where holding values are critical.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #12-14 |
| Drill Diameter | 5/16 in |
Product Details
| Country of Origin | Denmark |
| Material | Polyethylene |
| Package Quantity | 50 |
| Manufacturers Part Number | 223 |
| Anchor Type | Tubular Plastic Anchor |
| Brand | L.H.Dottie |