- Less touch points
- Perfect for spaces where waiting may be required
- 4' Length
- Inground mount
- Powder coated finish
UltraSite® Richmond 4' Leaning Rail, In-Ground Mount, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,069.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 10-1/2 in |
| Height | 33-3/4 in |
Product Details
| Type | Leaning Rail |
| Finish Type | Powder-Coated |
| Frame Color Family | Brown |
| Material | Steel Slat |
| Color | Brown |
| Manufacturers Part Number | 59S-BRN4 |
| Mounting Style | In Ground |
| Collection | Richmond |
| Brand | UltraSite |