Features:
- Recycled plastic planks with powder coated frame finish
- Inground mount
Weights & Dimensions
| Length | 72 in |
| Width | 18-1/2 in |
| Height | 31-11/16 in |
| Seat Length | 72 in |
| Seat Width | 18-1/2 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Brown |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 62S-BRN6 |
| Mounting Style | In Ground |
| Collection | Richmond |
| Brand | UltraSite |