DeWalt® Right Angle Attachment, Pack of 2 - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Accomplish a variety of applications on the jobsite with one system. The 2-in-1 Modular Right Angle transforms to quickly switch between a Compact Right Angle and a Standard Right Angle. Withstand the power of today's impact drivers with the metal gear case design and access tight spaces with its short 1.5-in height.
PRICE
$169.75 Sold in packages of 5 / $33.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 4-1/2 in |
| Height | 9 |
Product Details
| Material | Steel |
| Package Quantity | 5 |
| Color | Black |
| For Use With | Drills |
| Brand | DeWalt |