Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224675

MPN #: DCD803B

DeWalt® ATOMIC™ 20V MAX Multi-Head Drill/Driver, Tool Only

Product Description
Take on a variety of applications in hard-to-reach spaces with the ATOMIC™ 20V MAX Brushless Cordless Multi-Head Drill/Driver (battery and charger sold separately). With 4 versatile attachments including a 1/2 in. (13mm) Metal Chuck Attachment, a 1/4 in. Hex Right Angle Attachment, a 1/4 in. Hex Quick Release Offset Attachment, and a 1/4 in. Hex Quick Release Attachment, this compact tool features a drop-in load mechanism that allows users to efficiently Connect attachments to complete a variety of applications.

Features:
  • Security Collar- Check if the attachment has been securely attached to your drill with the yellow collar around the chuck
  • Help Maximize Organization- Mount the organizer to the wall using the keyholes or use the belt hooks provided to hang the tool or hold up to 4 attachment heads
  • Power And Performance- Complete tough applications in tight spaces with up to 15% more power
  • Competitive Advantage- Get up to 128% more power vs. Milwaukee®
  • Versatile Capabilities- Take on a variety of applications with the included 1/2in. (13mm) Metal Chuck Attachment, 1/4in. Hex Right Angle Attachment, 1/4in. Hex Quick Release Offset Attachment, and a 1/4in. Hex Quick Release Attachment
  • Reach Tough Areas- Access hard-to-reach spaces with included attachments that can be individually used (one at a time) on the Right Angle Attachment
  • Quick Connection- Switch between applications quickly and easily with included attachments
Include:
  • (1) DCD803 ATOMIC™ 20V MAX Multi-Head Drill/Driver
  • (1) 1/2" Metal Chuck Attachment
  • (1) 1/4" Hex Right Angle Attachment
  • (1) 1/4" Hex Quick Release Offset Attachment
  • (1) 1/4" Hex Quick Release Attachment
  • (1) Organizer
  • (2) Belt Hooks


PRICE
$265.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-15/16
Width2-1/2 in
Weight2 lbs
Chuck Size1/2 in

Product Details

Battery TypeLithium-Ion
TypeCordless
Variable SpeedYes
ColorYellow/Black
Series20V MAX
Chuck TypeKeyless
Speed Settings2
StylePistol Grip
LED LightNo
Voltage20 V
IncludesMulti-Head Drill/Driver, 1/2" Metal Chuck Attachment, (2) Belt Hooks, Organizer
Manufacturers Part NumberDCD803B
BrandDeWalt
Speed450 / 1650 ft/min

Warranty

Warranty3 yr