- Heavy duty cast iron construction with a heavy duty steel bevel assembly supporting the table
- Powerful 1/2 HP, 120V motor for long-lasting, smooth performance
- Convenient top-mounted manual brake stops sanding disc in seconds
- Heavy-duty, steel disc plate features a 12 in. diameter, 80 grit abrasive disc for fast, efficient sanding
- Integral dust collection fan draws dust away from table and into hose for cleaner sanding operation
- Dust hose with 2 1/4 in. o.d. connectors attaches quickly to any standard shop vacuum
- Features a 3/8 in. x 3/4 in. miter gauge slot machined into the table for projects that require sanding an angle or straight edge
- Cast-iron base with pre-drilled base holes for easy bench mounting
- Includes miter gauge, hose with 2 1/4 in. o.d. connectors, (1) 80 grit abrasive disc, wrenches
- table: 17 1/4 in. x 6 1/4 in., cast iron. table tilt: up and down 45°
Delta 31-140 12 In. 1/2HP Benchtop Disc Sander
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$465.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 17-3/4 in |
| Height | 15 in |
| Disc Table Size (W x L) | 17-1/4 X 6-1/4 in |
| Disc Diameter | 12 in |
| Dust Port Diameter | 2-1/4 in |
Product Details
| Type | Disc Sander |
| Disc Table Tilt Degrees | 45 Up, 45 Down |
| Prewired Voltage | 120 V |
| Amperage | 8 A |
| Hertz | 60 Hz |
| Style | Benchtop |
| Voltage | 120 V |
| Disc Speed | 1725 rpm |
| Phase | 1 |
| Manufacturers Part Number | 31-140 |
| Motor Horsepower | 1/2 HP |
| Brand | Delta |
Warranty
| Warranty | 5 yr |