Adjustable Height Stainless Steel Floor Lock FL-ADJ-46-SS for 4", 5" & 6" Casters
Write a Review
|
Questions & Answers (0)
Product Description
ADJUSTABLE HEIGHT FLOOR LOCK
Floor Lock Adjusts to Accommodate Different Caster Rig Heights.
This floor lock offers adjustable heights to take up slack as wheels wear down, or make up for varying height differences when multiple casters are used on the same cart. Unit keeps working properly as spring and pad wear over time. Conveniently located foot pedal locks and releases easily. Bottom pad has a suction-cup surface for extra grip. Rust-resistant stainless steel construction for food service and medical related cart applications.
Floor Lock Adjusts to Accommodate Different Caster Rig Heights.
This floor lock offers adjustable heights to take up slack as wheels wear down, or make up for varying height differences when multiple casters are used on the same cart. Unit keeps working properly as spring and pad wear over time. Conveniently located foot pedal locks and releases easily. Bottom pad has a suction-cup surface for extra grip. Rust-resistant stainless steel construction for food service and medical related cart applications.
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-1/8 to 3 x 3-3/8 to 5-1/4 in |
| For Caster Diameter | 4, 5 and 6 in |
| Retracted Height | 5-1/2 to 7-1/4 in |
| Extended Height | 6-1/4 to 8 in |
Product Details
| Assembly Required | No |
| Material | Stainless Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | FL-ADJ-46-SS |
| Brand | Vestil |