Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147589

MPN #: LN600

L.H.Dottie® Rigid Conduit Locknut, Carbon Steel, 6", 10 Pack

Product Description
Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Special Features:
  • Notched Body to Provide Grip
  • Material : Carbon Steel
Applications:
  • Fastens or Secures Conduit Into a Box or Panel
For Use With:
  • Threaded IMC & Rigid Conduit


PRICE
$585.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Trade Size6 in

Product Details

TypeLocknut
MaterialSteel
Package Quantity10
Manufacturers Part NumberLN600
Fitting TypeLocknut
BrandL.H.Dottie