Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestFlex - FMH Conveyors

Model # :WBB2187436

MPN #: RIC3036PW-36HT

BestFlex™ Rigid Impact Conveyor Cart RIC3036PW-6 - 30" Width - 36"L Steel Rollers 200 Lb/ft

Product Description
BestFlex™ Rigid Impact Conveyor Cart RIC3036PW-36HT - 30" Width - 36"L Steel Rollers 200 Lb/ft

BestFlex is recognized throughout the world as the brand that designs systems to save time and labor, increase overall efficiencies in a wide range of truck loading, unloading and manual sortation applications.

Save the Conveyor from heavy impact as materials transfer from one system height to another by inserting an Impact Conveyor Cart into the start of the Conveyor being transferred to. With the Impact Cart in place, materials can hit without transferring impact shock to the entire conveyor run, thereby preventing the need for continual repairs and maintenance to the Conveyor.

Note: The Impact Table has a Fixed Height of 36".

PRICE
$1,599.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height36 in
Weight Capacity200 lbs
Weight180 lbs
Min Leg Height31-1/2 in
Max Leg Height44-1/2 in
Roller Diameter1-7/8 in
Axle Center3 in
Adjustable Length3'

Product Details

Assembly RequiredNo
TypeGravity Roller Conveyor
ColorSilver
MaterialAluminum/Steel
Rollers Per Section13
Manufacturers Part NumberRIC3036PW-36HT
Leg Sets per Unit2
Wheel/Roller MaterialSteel
BrandBestFlex - FMH Conveyors

Warranty

Warranty2 yr