Rigid Liner for 22 Gallon Rubbermaid Marshal® Waste Receptacles. Rigid liner makes emptying easier and contain leaks. Lifts out for easy cleaning. Made of low density polyethylene.
Rigid Liner for 22 Gallon Rubbermaid Marshal Waste Receptacles
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 30-1/8 in |
| Weight | 7 lbs |
| Diameter | 14-1/2 in |
Product Details
| Type | Trash Can Liner |
| Capacity | 22 gal |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | FG355200GRAY |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Rubbermaid |
Related Products
Rubbermaid Waste Stream Label Kit C for 32 and 44 Gallon Brute - 1977787 The waste stream label kits contain ten intuitive waste stream decals, ensuring waste sortation accuracy. Each label kit includes the following ten waste stream decals: Landfill, Trash, Mixed Recycling, Paper, Plastic, Glass, Cans, Bottles/Cans, Compost and Organic Waste. Waste stream labels are sized to fit 32 gallon and 44 gallon Brute containers.
Conductive Trash Liners, 22 Gallon, 2 Mil, Pink, Pack of 100 - WBAS22-LP Use ESD trash liners to dispose of waste materials that pose a static damage threat. The translucent pink trash liner has a 22 gallon capacity and fits WBAS90 ESD trash cans as well as other similar sized trash cans. Sold in packs of 100. The WBASLP Anti-Static Trash Can Liner is ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. The average surface resistivity of the liners less than or equal to 10^11 ohms per square and static decay rate is ...
Upgrade your recycling & waste program with a design that is compatible with your industry's needs. The Sessanta is built with practicality in mind and offers a sleek design within budget. Adding the Sessanta to your restaurant or food court will maximize your diversion rate and complement your décor. Sign sold separately. Features: Tailor this sleek unit to give you the custom look you desire. Large signage allows for disposal of material into the proper stream. Front door access ensures seamless servicing. Metal kickplate increases durability, granting a long lifespan. Infinite ...
Toter Rigid Liners extend the life of your container by protecting the inside from sticky messes. Ergonomically designed to keep trash contained, Toter Rigid Liners make trash removal easy. Featuring smooth interior walls that are simple to clean and disinfect, Toter Rigid Liners provide a safe, secure solution for trash collection in any environment. Features: Fits 60 gallon Toter Litter Container Smooth interior for easy cleaning and disinfecting Keeps trash contained for easy removal from litter container Covers the inside of your litter container to protect against sticky messes
These waste receptacles combine rugged construction, neat clean appearance and fire safety. They're ideal for high visibility, high traffic areas, indoors or out, and they endure temperature extremes. Trash cans feature a permanently attached easy-empty lid with a gravity close door, hardware to secure and conceal trash bags, and a textured finish that stays attractive. Factory Mutual (FM) and California State Fire Marshal (CSFM) approved for fire safety. Use with or without the heavy-duty rigid liner (model 501980).