Rubbermaid Commercial® Hardware Kit - FG3972L20000
Write a Review
|
Questions & Answers (0)
Product Description
Hardware kit for Rubbermaid Landmark Series® waste receptacle. Rubbermaid replacement part reference number: 603972Y10000
Includes (8) bolts, (8) small washers and (8) large washers.
Replacement part fits Rubbermaid FG397000SBLE , FG397000DWOOD , FG397000BLA , FG397001SBLE , FG397001DWOOD , FG397001BLA , FG397088BLA , FG397100SBLE , FG397100DWOOD , FG397200SBLE , FG397500SBLE , FG397500DWOOD , FG397500BLA , FG397501SBLE , FG397501DWOOD , FG397501BLA , FG397588SBLE , FG397588BLA , FG397588DWOOD and FG397700SBLE
Includes (8) bolts, (8) small washers and (8) large washers.
Replacement part fits Rubbermaid FG397000SBLE , FG397000DWOOD , FG397000BLA , FG397001SBLE , FG397001DWOOD , FG397001BLA , FG397088BLA , FG397100SBLE , FG397100DWOOD , FG397200SBLE , FG397500SBLE , FG397500DWOOD , FG397500BLA , FG397501SBLE , FG397501DWOOD , FG397501BLA , FG397588SBLE , FG397588BLA , FG397588DWOOD and FG397700SBLE
PRICE
$7.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 5-3/4 in |
| Height | 3/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Hardware |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FG3972L20000 |
| For Use With | Rubbermaid Landmark Series® Trash Cans |
| Indoor/Outdoor | Outdoor |
| Brand | Rubbermaid |