Behlen Country Rigid Poly Replacement Arm & Float Assembly 10"L x 4"W x 4"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Complete valve, float, and arm assembly with 0.45" orifice. Used currently in Behlen Country Rigid Poly Hog Waterer Only.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Replacement Arm & Float Assembly |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 3888246S |
| Brand | Behlen Country |