Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218134

MPN #: 52120275

Behlen Country Rigid Poly Stock Tank, 27 Gallon Capacity, 42"L x 19"W x 11-3/4"H, Black

Product Description
The ultra-durable Rigid Poly Stock Tanks from Behlen Country, built with American innovation, keep your livestock hydrated, happy, and healthy season after season. Perfect for the farm, ranch, backyard, or homestead!

Features:
  • Reinforced Core Technology: Our rigid poly stock tanks integrate structural foam within the walls for maximum strength, even under harsh weather and heavy use
  • Creative Solutions: These tough poly tanks are a perfect solution for more than just watering– Use them as a dog bath, storage container, compost bin, or cool down drinks at your next event
  • Reinforced Top and Bottom Rims: Offer maximum durability that holds up to the hustle and bustle of daily use
  • Superior Strength: Our unique stepped-wall design and seamless poly shell deliver unmatched durability that holds up to livestock pressure and outperforms competitors
  • Removable Drain Plug: Easily drain your tank using a standard 3/8" ratchet to remove the convenient drain plug
  • Patented Stacking Blocks: Built-in stacking blocks reinforce structural integrity, preserving the tank's shape under pressure
  • Satisfaction Guaranteed: All our Rigid Poly Stock Tanks come with a three-year manufacturer's warranty
  • Easy to Clean: Cleaning is a breeze thanks to the smooth, non-porous poly surface, which helps keep down bacteria and grime


PRICE
$79.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width19 in
Height11-3/4 in
Weight13 lbs

Product Details

Assembly RequiredNo
TypePoly Stock Tank
ColorBlack
StyleOval
Capacity27 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number52120275
BrandBehlen Country

Warranty

Warranty3 yr