Behlen Country Water Boy Replacement Valve, 5"L x 3-1/2"W x 2-1/2"H, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5 in |
| Width | 3-1/2 in |
| Height | 2-1/2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Replacement Valve |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 52120048 |
| Brand | Behlen Country |
Warranty
| Warranty | 1 yr |
Related Products
High Country Plastics Stock Tank, W-350B, W-Series, 350 Gallons 350 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. Molded-in leak-proof 1-1/4" FNPT aluminum drain insert ensures your drain will never rust, sun rot, leak or fail. The poly drain plug can be removed from the insert with a wrench and ...
The ultra-durable Rigid Poly Stock Tanks from Behlen Country, built with American innovation, keep your livestock hydrated, happy, and healthy season after season. Perfect for the farm, ranch, backyard, or homestead! Features: Built to Last: With built-in stacking blocks in the bottom, our poly waterer is engineered to resist bowing, ensuring unmatched durability season after season Structural Foam Strength: Our rigid poly waterers feature structural foam built into the walls for maximum strength in the toughest conditions Internal Filtration System: This tank comes with an easy-to-clean ...
High Country Plastics Stock Tank, W-155BK, W-Series, 155 Gallons 55 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. Molded-in leak-proof 1-1/4" FNPT aluminum drain insert ensures your drain will never rust, sun rot, leak or fail. The poly drain plug can be removed from the insert with a wrench and ...
The ultra-durable Rigid Poly Stock Tanks from Behlen Country, built with American innovation, keep your livestock hydrated, happy, and healthy season after season. Perfect for the farm, ranch, backyard, or homestead! Features: Reinforced Core Technology: Our rigid poly stock tanks integrate structural foam within the walls for maximum strength, even under harsh weather and heavy use Creative Solutions: These tough poly tanks are a perfect solution for more than just watering– Use them as a dog bath, storage container, compost bin, or cool down drinks at your next event Reinforced Top and ...
The ultra-durable Rigid Poly Stock Tanks from Behlen Country, built with American innovation, keep your livestock hydrated, happy, and healthy season after season. Perfect for the farm, ranch, backyard, or homestead! Features: Reinforced Core Technology: Our rigid poly stock tanks integrate structural foam within the walls for maximum strength, even under harsh weather and heavy use Creative Solutions: These tough poly tanks are a perfect solution for more than just watering– Use them as a dog bath, storage container, compost bin, or cool down drinks at your next event Reinforced Top and ...