Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB711274

MPN #: WC-40-4x8-210

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Silver Gray

Product Description
Rigid vinyl wall covering provides design variations as well as impact protection for a myriad of areas. Standard sheet size is 4X8, but non-standard as well as custom sizes can be made available. All wallcovering is available in any of our 60 standard colors and can be used in combination with corresponding trim pieces for a more finished look. Color-matched caulk (WC-110) is also available as an alternative to trim.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Height4 ft
Thickness0.04 in

Product Details

TypePVC
Interior or Exterior UseInterior
ColorSilver Gray
ProtectionMedium
Mounting LocationAdhesive
MaterialVinyl
DescriptionRigid Vinyl Wall Covering
Package Quantity1
Manufacturers Part NumberWC-40-4x8-210
TexturePebblette/Haircell
BrandPawling