Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pawling

Model # :WBB733622

MPN #: WG-8C-12-5

Wall Guard W/Rounded Top & Bottom Edges, Rec. Plastic Clip Retainer System, 7-3/4"H x 12'L, GY

Product Description
Our most popular wall guard product, WG-8 offers heavy-duty impact protection for a larger surface area. WG-8C is installed with our Red-E-Clip installation clips, which provide savings in freight and installation costs over classic aluminum retainers. End Caps Not Included.


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Depth1 in
Height7-3/4 in

Product Details

TypeVinyl
Interior or Exterior UseInterior
ColorGray
ProtectionHeavy
Mounting LocationClips Are Drilled Into The Wall-Vinyl Cover Snaps Over The Clips
Package Quantity1
Manufacturers Part NumberWG-8C-12-5
Cover MaterialVinyl
Number of Mounting Clips10
BrandPawling