Novatek Ring Filter For Novair 700 & 1000, 1/2"L x 16"W x 16"H, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This ring filter is made for Novair 700 and 1000. The case included a total of 29 pieces.
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.5 in |
| Width | 16 in |
| Height | 16 in |
| Weight | 10 lbs |
Product Details
| Type | Ring Filter |
| Filtration | Pre Filter mic |
| Manufacturers Part Number | F4035 |
| For Use With | Novair 1000 & 700 |
| Brand | Novatek |