Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170805

MPN #: 35326

Ring Style Stand, 9-1/2"W x 9-1/2"D x 7"H, 1 Cylinder Capacity

Product Description
Commonly used for medical oxygen or calibration gases in laboratories, this ring stand uses 0.375-in (10-mm) nylon set screws to hold cylinders from 3.25- to 4.25-in (83- to 108–mm) in place. Constructed using steel with corrosion-resistant powder coating, the stands include mounting holes for permanent installations.

Helps comply with OSHA, NFP1, NFPA 55, and CGA.

PRICE
$107.35

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth9-1/2 in
Height7 in
Weight3 lbs
Cylinder Size4" Dia.
Gauge14 ga

Product Details

Assembly RequiredNo
TypeStand
ColorGray
StyleStationary
Capacity1 Cylinder
MaterialSteel
Package Quantity1
Manufacturers Part Number35326
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA