- Handles are durable and comfortable
- Heavy-duty construction for strength and durability
Williams® Ripping Claw Hammer, 16 oz. Head
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14 |
| Head Weight | 1 lbs |
Product Details
| Type | Claw |
| Handle Material | Fiberglass |
| Head Material | Steel |
| Face Type | Round |
| Manufacturers Part Number | JHW20402 |
| Brand | Williams |
Related Products
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
Stanley® 51-505, FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
The Groz Cross Pein Hammer with our unique indestructible handle technology is a must-have tool for blacksmiths. The handle of our hammers is constructed with 4 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. These hammers conform to ANSI ...
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
Stanley® 51-716, Hickory Handle Nailing Hammer Rip Claw, 16 oz. Forged high-carbon steel and heat-treated head for increased durability. Gray polished head. Hardwood handle is lightweight and absorbs vibrations. Double wedge head-to-handle assembly for extremely secure fit. Rim tempered face reduces incidences of chipping or spalling.