The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This heavyweight 70 oz (4 lb. 6 oz / 2 kg) head is good for forging and other operations that require a lot of power and extreme striking force. Overall length is 15-3/4"; head is 6" long with a 1-7/8" (47mm) square face.
Beta 1370 Engineer's Hammer, 70 oz. Head, 15-3/4"L Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Width | 6 in |
| Height | 1-7/8 in |
| Weight | 5 |
| Head Length | 6 in |
| Handle Length | 15-3/4 |
| Head Weight | 4.4 lbs |
| Face Diameter | 1-7/8 in |
Product Details
| Handle Material | Hickory Wood |
| Type | Engineer's Hammer |
| Handle Type | Solid Hickory Wood |
| Material | Hickory Wood |
| Description | Engineer's Hammer |
| Manufacturers Part Number | 013700070 |
| Brand | Beta |