Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown
|
Questions & Answers (0)
Product Description
Genuine Joe Rippled Hot Cups, 12 Oz., 25/Pack, Brown
Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup. Lids are sold separately.
Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup. Lids are sold separately.
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 12 oz |
| Material | Paper |
| Package Quantity | 25 |
| Description | Rippled Hot Cups |
| Color | Brown |
| Manufacturers Part Number | GJO11260 |
| Brand | Genuine Joe |