Genuine Joe Hot/Cold Foam Cups, 10 Oz., White, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe Hot/Cold Foam Cups, 10 Oz., 1,000/Carton, White
Foam cups offer strong, one-piece construction to maintain beverages at their optimal temperature longer. Cups keep hot drinks hot and cold drinks cold. Durable material also keeps hands comfortable on the outside.
Foam cups offer strong, one-piece construction to maintain beverages at their optimal temperature longer. Cups keep hot drinks hot and cold drinks cold. Durable material also keeps hands comfortable on the outside.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Foam |
| Package Quantity | 1000 |
| Description | 10 Oz. Foam Cups |
| Color | White |
| Manufacturers Part Number | GJO58551 |
| Brand | Genuine Joe |