x

Take 15% off your entire order!

Offer applied at checkout

Riser Copper Gard 3-1/2"

Riser Copper Gard 3-1/2"

Item #: WBB359658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RISER COPPER GARD 3-1/2"

EPOXY COATED (COPPER-GARD) COPPER TUBING RISER CLAMP, Designed for supporting and stabilizing vertical tubing runs. Copper epoxy coated (COPPERGARD). COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel.

  • PIPE OD 3.625
  • DIMENSION B 5-1/8
  • MATERIAL SIZE 8ga x 1.25
  • MAX REC LOAD LBS. 500
  • BOLT 3/8
  • DIMENSION A 12-3/16
  • WEIGHT LBS 1.58
  • PIPE SIZE INCHES 3-1/2
  • CONSTRUCTION Carbon Steel - Copper Epoxy Coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Riser Copper Gard 3-1/2"

Riser Copper Gard 3-1/2"

Item #: WBB359658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant