Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB250594

MPN #: RL-4-250 RED

RL-4 Neoprene Leveling Mount w/ Leveling Stud - Red

Product Description
Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. Without glide cup, friction keeps equipment in place. Max Load 250 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.

PRICE
$28.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
28.95
Buy 5 units - 9 units
27.95Save $1.00 (3%)
Buy 10+ units
26.95Save $2.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.25 in
Width2.25 in
Height0.88 in
Weight Capacity1000 lbs
Load Capacity Range500 - 1000 lbs
Mount Hole Diameter0.38 in
Unit of MeasurementInch (Imperial)
Base Diameter2.25 in

Product Details

TypeMount w/Leveling Stud, Nut & Washer
ColorRed
Country of OriginImport
MaterialNeoprene/Steel
Package Quantity1
Manufacturers Part NumberRL-4-250 RED
BrandMason Industries