RL-4 Neoprene Leveling Mount w/ Leveling Stud - White
Write a Review
|
Questions & Answers (0)
Product Description
Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. Without glide cup, friction keeps equipment in place. Max Load 400 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.
PRICE
$27.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 2.25 in |
| Height | 0.88 in |
| Weight Capacity | 1000 lbs |
| Load Capacity Range | 500 - 1000 lbs |
| Mount Hole Diameter | 0.38 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 2.25 in |
Product Details
| Type | Mount w/Leveling Stud, Nut & Washer |
| Color | White |
| Country of Origin | Import |
| Material | Neoprene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RL-4-400 WHITE |
| Brand | Mason Industries |