Escali RL136 Portion Control Scale, 13lb x 0.1oz/6kg x 2g, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Control portions quickly and efficiently with an Escali RL136 Portion Control Scale. The 4-in-1 multi-mount display can be attached to the included display stand, attached to the front of the scale, mount to the wall or float free on a tabletop. Stainless steel removable weighing surface makes clean-up fast and easy. Tare feature: subtracts a container's weight to obtain the weight of its contents. Sealed buttons and display for protection against accidental spills.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 15-3/4 in |
| Height | 3 in |
| Weight Capacity | 13 g |
| Weight | 10.2 lbs |
| Pan/Platform Size | 12" x 12" |
| Unit of Measurement | lb, lb/oz, oz, g, fl oz, ml |
Product Details
| Type | Digital w 4 Display Modes |
| Power Supply | 9-Volt Wall Adapter |
| Material | Stainless Steel |
| Description | Portion Control Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | RL136 |
| Brand | Escali |
Compliance & Certifications
| Certifications | NSF |