CARL® Professional Rotary Trimmer, 18" Cutting Length, 10 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Professional rotary trimmer with 18" blade is ideal for a variety of office functions as well as school, arts and crafts projects. Patented Carl rails and premium carbide blades hold paper and paperboards firmly in place and cut more precisely. Trimmer has a sturdy, metal calibrated base for accuracy and added stability and features preset measurements for common-sized items. Use trimmer to cut mat board, cardstock, plastic sheets, and more. Blade cuts up to 10 sheets of standard copy paper. Manufacturer's limited lifetime warranty (excludes blade and cutting mats).
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 18 in |
| Height | 13/16 in |
| Cutting Length | 18 in |
Product Details
| Type | Rotary Paper Trimmer |
| Color | Gray |
| Material | Metal, Plastic |
| Package Quantity | 1 Each |
| Description | Professional Paper Trimmer |
| Manufacturers Part Number | CUI12218 |
| Sheet Capacity | 10 |
| Brand | Carl |
Warranty
| Warranty | Lifetime Limited |