Elmer's® Self Healing Cutting Mats, 12"x18", Opaque Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, three-ply Self-healing Cutting Mat features a special surface and core that work together to minimize effects of cutting with sharp blades. The 1" grid pattern with 90 degree, 45 degree and 30 degree angular guides ensures an accurate layout. Eighths are clearly printed along edge guides. Ideal for art, drafting and engineering students or anyone with a cutting project.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
Product Details
| Type | Cutting Mats |
| Package Quantity | 1 |
| Description | Self Healing Cutting Mat |
| Color | Gray |
| Manufacturers Part Number | X7761 |
| Brand | Elmer's |