Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193400

MPN #: FRNP00050-0AXXXX

FS-Curtis RNP50, Refrigerated Dryer 50 cfm

Product Description
RNP REFRIGERATED DRYERS - Sometimes a simple solution is all you need. With their small design and compact footprint, RNP dryers take the basics to new heights, delivering reliable performance day in and day out you've come to expect from FS-Curtis. They remove maximum moisture to increase efficiency and help you get the most from your equipment. The perfect blend of technology and simplicity, RNP dryers are easy to operate and maintain. Best of all, they're reliable. You can count on an ISO 8573.1 air quality class 4 to Class 5 pressure dew point for efficient, effective delivery of clean, dry, consistent-quality compressed air.

Features:

  • Simple and reliable copper tube-on-tube heat exchange for RNP10-50
  • Designed with quality components for extended service life
  • At-a-glance control panel dew point indication verifies performance
  • Cleanable cabinet filter for RNP100-500
  • R-134a environmentally friendly refrigerant


PRICE
$2,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height22 in
Weight101 lbs
NPT outlet3/4 in

Product Details

TypeRefrigerated Dryer
CFM50 CFM
Max PSI250 psi
Voltage115 V
Phase1
DescriptionRefrigerated Dryer 50 cfm
Manufacturers Part NumberFRNP00050-0AXXXX
BrandFS-Curtis

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsN