Road Marker Epoxy
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Manufacturers Part Number | 8FGEPXYGLKIT |
| Type | Road Marker Epoxy |
| Package Quantity | 1 |
| Description | Road Marker Epoxy |
| Brand | Pexco |
Related Products
SURFACE MOUNT FLEXIBLE STAKES 48"H Flexible Stake Surface mount flexible stakes are great for use in high traffic areas & locations with potential for impact. Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8"W with 3-1/4" convex bulge on both sides. 8" diameter black ABS plastic base mounts to any hard surface including concrete, asphalt and wood (mounting hardware not included). Stakes accept up to 2 Optional ...
✓ Anti-corrosive and durable ✓ Nestable base for more compact storage ✓ Colors help you to customize your zones Designate walkways around hospitals, schools, and warehouses with the portable Global Industrial™ Reflective Delineator Post with Square Base. Finished with 3" reflective strips, these posts are highly visible and ideal for use in parking areas and various work zones. The snug-fitting base allows for multiples delineators to be nested when not in use, making them easy to store. 1-Year Limited Warranty.
Highly visible Traffix looper tube Delineator post with reflective collars, ideal for low-light settings or night-time conditions. Overall height, including post and looper handle, is 47-1/2-Inches, post is 4-Inches in diameter. Extra-large flange is 6-1/2-Inches at the bottom of the post and allows the rubber base to hold the post firmly in place. Crafted for use in construction zones, industrial facilities, parking lots, roadways, airports, and other environments, each kit includes: (6) 42-inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch ...
TrafFix Devices Looper-Tubes® come in a height of 42 inches and are ballasted by 18 lb. Recycled Rubber Base. Simply drop the Recycled Rubber Base over the tube stem and you're ready to go to work. The stem of the Looper-Tubes® are made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading. The recessed areas on the stem protect the reflective bands, minimizing rips and scratches. The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place. The unique "loop" style handle makes grabbing and moving ...
SURFACE MOUNT FLEXIBLE STAKES 36"H Flexible Stake Surface mount flexible stakes are great for use in high traffic areas & locations with potential for impact. Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8"W with 3-1/4" convex bulge on both sides. 8" diameter black ABS plastic base mounts to any hard surface including concrete, asphalt and wood (mounting hardware not included). Stakes accept up to 2 Optional ...