The airbag is made of high strength polywoven bag. It features Proair inflator speed and safeguard. The airbag is moisture resistant and withstands high burst pressure. It has a consistent pressure every time. The push and lock valve allows rapid deflation. This airbag is recyclable and reusable.
AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 40"W x 72"L - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.00 Sold in packages of 10 / $5.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 40 in |
| Weight | 1 lbs |
Product Details
| Reusable | Up to 10 Times |
| Package Quantity | 10 |
| Color | White |
| Inflation Pressure | 1.5 PSI Max |
| Manufacturers Part Number | ROP4072 |
| Level | No Level Certification |
| Number of Plys | 1-PLY |
| Brand | Atmet |
| Recyclable | Y |