- New 10" capacitive LCD touch screen and intuitive user interface makes navigation much easier and beginning service quicker
- Incorporated Wi-Fi and Bluetooth wireless technology enable many new features and capabilities making this the most advanced A/C RRR machine on the market today
- Automatic updates ensure your machine always has the most current software, as well as access to new features and capabilities as they become available
- Service data management and machine metrics can be retained and stored allowing for proactive service reminders, refrigerant use tracking and reporting, or recalling prior vehicle services performed by the ACS machine
- Fully-automatic function allows user to program to recover, vacuum, leak test and charge without operating panel valves, or run functions independently as specific service functions are needed
Robinair AC RRR Machine R-134a with WI-FI and Bluetooth
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,179.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 34998 |
| Type | AC RRR Machine |
| Package Quantity | 1 |
| Description | WIFI AC RRR Machine R-134a |
| Color | Black/Gray |
| Brand | Robinair |