Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAHLE Service Solutions

Model # :WBB3214971

MPN #: ACX2150

MAHLE Service Solutions ACX2150 R134a Refrigerant Handling System

Product Description
MAHLE Service Solutions ACX2150 R134a Refrigerant Handling System

Features:
  • Ergonomic design, 7" capacitive touch LCD display, and intuitive user interface sets a new industry standard
  • Oil system management offers automatic weighing of recovered oil with on-board oil-injection allows accurate replenishment of oil removed during service
  • Automatic updates and permanent wireless software updates, ensuring you always have the latest features
  • Every unit is built to be easily repaired by the owner and we proudly offer nationwide service centers and lifetime phone support coverage and a two year standard warranty
  • Ability to log and monitor services allowing analytics for proactive service reminders, refrigerant use optimization, warranty reporting and more
  • LED light indicates status visible from anywhere in the workshop
  • Best-in-class serviceability with a new ergonomic hinged service door simplifies unit service
  • Integrated UV dye injection provides high level of A/C system leak detection
  • Data management and reporting metrics offer the ability to log and monitor services allowing analytics for proactive service reminders, refrigerant use optimization, warranty reporting and more
  • Network printing capability retains valuable service records, network printing capability to print services provided for customer
  • Every unit is built to be easily repaired by the owner and we proudly offer nationwide service centers and lifetime phone support coverage


PRICE
$5,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefrigerant Handling System
TypeRefrigerant Handling System
Package Quantity1
DescriptionRefrigerant Handling System
ColorGray
Manufacturers Part NumberACX2150
BrandMAHLE Service Solutions