Robinair R-1234YF PAG Oil Labeled Syringe Type Injector - 18465
Write a Review
|
Questions & Answers (0)
Product Description
The Robinair 18465 is a PAG labeled manual oil injector that enables the user to inject PAG type A/C system lubricant back into the vehicle's A/C system. The injector holds 1/2 ounce of oil and includes graduations on the injector in 1/8 ounce increments. The injector is equipped with a low-side R-1234yf service coupler that allows the user to connect to the low side of the vehicle's A/C system. Oil can be injected either before charging or after charging the vehicle's A/C system.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 0-1/2 in |
| Height | 0-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | ROB18465 |
| Brand | Robinair |