Rockwood Dome Door Stop Low, 1-7/8"Dia, Oxidized Satin Bronze - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Created from solid cast brass with rubber bumper, theRockwood 440is made for doors without thresholds (not undercut). It comes in 8 finishes.
PRICE
$188.00 Sold in packages of 20 / $9.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 1-7/8 in |
Product Details
| Type | Low |
| Interior or Exterior Use | Both |
| Package Quantity | 20 |
| Description | Dome Stop |
| Color | Oxidized Satin Bronze |
| Manufacturers Part Number | 440.26D |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |