Rockwood Roller Latch 1-11/16" x 2-1/4" Strike - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The cast brassRockwood 590roller latch from Assa Abloy features a solid nylon roller for smooth and silent use while remaining durable and lightweight.
PRICE
$137.85 Sold in packages of 3 / $45.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strike | 1-11/16 x 2-1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Finish | Satin Chrome |
| Package Quantity | 3 |
| Description | Roller Latch |
| Color | Satin Chrome |
| Manufacturers Part Number | 590.26D |
| Grade | Standard |
| Brand | Rockwood |